Beli kunci oksigen di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JTC Oxygen Sensor Socket
    Mulai

    Rp219.900

    JTC Oxygen Sensor Socket
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Size (mm): 22
  2. monotaro O2 Sensor Socket (Soket Sensor)
    Mulai

    Rp139.900

    monotaro O2 Sensor Socket (Soket Sensor)
    Deskripsi:
    It is a socket for O2 sensor. Since it can enter the slit, the wiring can be escaped, so desorption of the O2 sensor is possible with the wiring connector attached. Since the slit width is 10mm and it is large, it is difficult to damage the wiring, and the whole length is also 50mm and it is suitable for work in a narrow place. The insertion angle can be used in various directions with a star shape. For desorption of O2 sensor
    atribut:
    • Overall Length (mm): 60
    • Size (mm): 22
    • Insertion Angle (mm): 12.7
  3. Kennedy Oxygen Sensor Socket
    Mulai

    Rp409.900

    Kennedy Oxygen Sensor Socket
    Deskripsi:
    1/2 Inch square drive. 22mm hex. x 90mm length. Cutaway section allows socket to pass over wiring.
    atribut:
    • Number of Pieces: 1
    • Product Type: Oxygen Sensor Socket
    • Jaw Width: 22mm
    • Part Number: KEN5032760K
  4. monotaro Sensor Socket Set
    Mulai

    Rp1.099.900

    monotaro Sensor Socket Set
    Deskripsi:
    O2 sensor etc. sensor socket set according to various sensors. Because it has slits and cutouts, it is compatible with various sensors. To detach the sensor socket
    atribut:
    • Plug Angle (DR): 1/2 (12.7 sq), 3/8 (9.5 sq)
    • Slit Size (mm): 7.5x67.5, 18.5x72, 30x34.5, 7.5x64
    • Width Across Flat (inch): 1
    • Width Across Flat (mm): 25.4
  5. Autonics Proximity Sensor Cylindrical Round
    Mulai

    Rp349.900

    Autonics Proximity Sensor Cylindrical Round
    Deskripsi:
    Cylindrical Inductive Proximity Sensor (Tipe Kabel)Proximity sensor induktif Seri PR memiliki performa sensing yang kuat dan ketahanan noise yang sangat baik dengan IC sensor khusus yang dikembangkan oleh Autonics. Tersedia dalam beragam ukuran dan jarak sensing. Sensor standar silindris induktif dapat digunakan pada beragam aplikasi yang memerlukan deteksi metal non-kontak. Seri PR tersedia dalam tipe DC 2-wire, DC 3-wire, AC 2-wire.
    atribut:
    • Type: Cylindrical round (PR Series)
    • Sensing Distance (mm): 15
    • Harder Dimension/ Square (mm): 30
    • Connection Type: 2 m cable loose leads
    • Voltage (V): DC 12-24
    • Frequency (Hz): 200
    • Output Type: PNP
    • Shield: Non Shield
    • Wire Type: DC 3-wire
  6. JTC Locking (Grip) Plier (Tang Buaya Otomotif)
    Rating:
    20% of 100
    (1)
    Mulai

    Rp269.900

    JTC Locking (Grip) Plier (Tang Buaya Otomotif)
    atribut:
    • Jaw Capacity (inch): 5
  7. PUREAIR Oxygen Tank
    Mulai

    Rp1.199.900

    PUREAIR Oxygen Tank
    Deskripsi:
    - Kapasitas oksigen silinder 1m3 - Sudah termasuk isi oksigen - Regulator oksigen dengan manometer dan alat pelembab udara - Dilengkapi dengan nasal canula - Troli oksigen terbuat dari pipa baja - Dilengkapi dengan kastor (jaring pada tabung oksigen)
    atribut:
    • Diameter (mm): 140
    • Height (cm): 65
    • Capacity (m³): 1
  8. KO-KEN Electrical Tester 1/2 Sq. O2 Sensor Socket (Alat Diagnostik Kelistrikan)
    Mulai

    Rp1.199.900

    KO-KEN Electrical Tester 1/2 Sq. O2 Sensor Socket (Alat Diagnostik Kelistrikan)
    atribut:
    • Dimension D1 (mm): 33
    • Dimension D2 (mm): 30
    • Dimension L (mm): 110
    • Dimension S (mm): 8
    • Width Across Flat (mm): 22
    • Dimension I (mm): 29
    • Plug Angle (mm) (inch): 8
  9. Autonics Proximity Sensor Cylindrical Round
    Rating:
    100% of 100
    (1)
    Mulai

    Rp309.900

    Autonics Proximity Sensor Cylindrical Round
    atribut:
    • Type: Cylindrical round (PR Series)
    • Sensing Distance: 4 mm
    • Harder Dimension/ Square: 12 mm
    • Shield: Non Shield
    • Connection Type: 2 m cable loose leads
    • Voltage: 12 - 24 VDC
    • Wire Type: DC 3-wire
    • Output Type: NPN
    • Frequency: 500 Hz
  10. Bambi Plastik Pocket Dokumen (Document Keeper)
    Rating:
    100% of 100
    (32)
    Mulai

    Rp35.900

    Bambi Plastik Pocket Dokumen (Document Keeper)
    atribut:
    • Color: Clear
    • Material: PP
  11. monotaro Extension Bar (Sambungan Sok)
    Mulai

    Rp25.900

    monotaro Extension Bar (Sambungan Sok)
    Deskripsi:
    Produk ini juga sering disebut dengan Gagang Sok
  12. JTC Dr. 6Pt Socket (Mata Sock)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp18.900

  13. JTC Double Flexible Socket Wrench (Euro-Type) (Kunci Socket)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp159.900

  14. JTC Dr. 6Pt Deep Socket (Mata Sock)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp27.900

  15. JTC Heavy Duty Screwdriver (Obeng)
    Mulai

    Rp59.900

    JTC Heavy Duty Screwdriver (Obeng)
    Deskripsi:
    * Made of SVCM alloy steel* Satin finished and black tip* Twin color handle made from PP + TPV to prevent corroded from oil or chemical
Daftar Harga kunci oksigen Terbaru October 2026
JTC Oxygen Sensor SocketRp219.900
monotaro O2 Sensor Socket (Soket Sensor)Rp139.900
Kennedy Oxygen Sensor SocketRp409.900
monotaro Sensor Socket SetRp1.099.900
JTC Oxygen Sensor Rethread ToolRp219.900
Autonics Proximity Sensor Cylindrical RoundRp349.900
JTC Locking (Grip) Plier (Tang Buaya Otomotif)Rp269.900
PUREAIR Oxygen TankRp1.199.900
KO-KEN Electrical Tester 1/2 Sq. O2 Sensor Socket (Alat Diagnostik Kelistrikan)Rp1.199.900
JTC Socket Set (Set Kunci Sok)Rp329.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)